Shop All Micrometers
Insize
Disk Brake Micrometer, Disk Anvil
Mfr # 3288-1
Zoro # G6299647
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Carbide Measuring Faces
- Includes Setting Standards
- Spindle Point
Product Information
- Brand Insize
- MFR # 3288-1
- Zoro # G6299647
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical Disk Brake Micrometer, Range 0.3 in to 1.3 in, Resolution 0.0001 in, Accuracy +/-0.0002 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Measure Thickness Of Disk Brakes, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1.3 in, Minimum Measurement - Inch 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (75344D2B31140)
- WIHA 1/4 in Drive Insulated Socket 1/4 in, Hex, SAE (31338)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-1)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-105)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- Insize Micrometers