Shop All Torque Screwdrivers
Insize
Digital Torque Screwdriver, 0.88, 4.42In.Lb
Mfr # IST-SD50
Zoro # G300456801
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Setting 0.88 to 4.42 in-lb
- Features Digital
- Accuracy ±3% / ±4%
- Graduations 0.01 in-lb
- Power Supply AAA Battery
Product Information
- Brand Insize
- MFR # IST-SD50
- Zoro # G300456801
- UPC # 6928640326158
- Country of Origin Unknown
- Category Torque Screwdrivers
Details
Torque Setting | 0.88 to 4.42 in-lb |
Features | Digital |
Accuracy | ±3% / ±4% |
Graduations | 0.01 in-lb |
Power Supply | AAA Battery |
Description
Digital Torque Screwdriver, 0.88,4.42In.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- WESTWARD File, Double Ended, Half Round, 8 In (10Z674)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-MM50)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- FELO Torque Handle, 13 to 26"/lbs. (10000206)
- ATD TOOLS ATD Tools ATD-12555 Drive 5-in-1 Pre-Set Torque Wrench (ATD-12555)
- CDI CDI Torque Screwdrivr, 1/4", 10 to 100 in.-oz. (61SP)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- GEDORE Torque Screwdriver, Adjustable (060700)
- WIHA Torquefix Pre-Set Handle 15 Lbs (28511)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- Insize Screwdrivers and Nutdrivers