Shop All Thickness Gauges
Insize
Digital Thickness Gauge, Acc +/-0.0008 in
Mfr # 2871-10
Zoro # G4514608
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Ceramic
- Features Buttons: On/Off, Zero, inch/mm; Battery CR2032, Automatic Power Off; Data Output
- Flat Contact Dia. 0.394 in
- Resolution (In.) 0.0005
- Resolution (mm) 0.01
Product Information
- Brand Insize
- MFR # 2871-10
- Zoro # G4514608
- Country of Origin China
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.394 in |
Throat Depth | 1.181 in |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Anvil Diameter | 0.394 in |
Description
The InSize 2871-10 Digital Thickness Gauge can measure a range of 0 in to 0.4 in, and is perfect for measuring the thickness of sheet metal, aluminum, brass, foil and more. The zero button lets you zero out the gauge before measuring. You can also switch between inch/mm measurements with the push of a button. It has an automatic power off function which ensures that your battery will last longer. This digital thickness gauge features a ceramic spindle tip and anvil contact type that helps ensure accurate readings every time. Its 1.181" throat depth means it's ideal for taking measurements on smaller pieces of material such as thin sheets or foils. The InSize Digital Thickness Gauge is a precise tool you will want to have on hand when working with materials such as metals or plastics
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in. Drive 12 mm Semi-Deep Impact Socket (CP53112)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- MAKITA MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 6-1/2 in H (197211-7)
- DIABLO 3/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1010)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- HHIP 4" Depth Micrometer Set With 4" Base (4500-0011)
- Insize Precision Gauges & Accessories