Shop All Thickness Gauges
Insize
Digital Thickness Gauge, Acc +/-0.0002 in
Mfr # 2871-101
Zoro # G4516385
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution (mm) 0.001
- Accuracy +/-0.0002 in
- Throat Depth 1.181 in
- Flat Contact Dia. 0.394 in
- Contact Type Ceramic Spindle Tip and Anvil
Product Information
- Brand Insize
- MFR # 2871-101
- Zoro # G4516385
- Country of Origin China
- Category Thickness Gauges
Dimensions
Throat Depth | 1.181 in |
Flat Contact Dia. | 0.394 in |
Dimension Type | Inch/Metric |
Anvil Diameter | 0.394 in |
Battery Size | CR2032 |
Description
Digital Thickness Gauge, Resolution 0.00005 in, 0.001 mm, Accuracy +/-0.0002 in, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Actuation Type Lever, Anvil Shape Flat, Contact Material Ceramic, Dimension Type Inch/Metric, Maximum Measurement - Inch 0.4000 in, Maximum Measurement - mm 10 mm, Minimum Measurement - Inch 0.0005 in, Minimum Measurement - mm 0.01 mm, Operation Type Digital, Range 0 in to 0.4 in, 0 mm to 10 mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Industrial Grade Compass, 16" (1554)
- JONARD TOOLS Torque Wrench, 1/2in. Drive, Steel (TWAF-1220)
- WESTWARD Arbor, Carbon Steel (29VU98)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE Dial Thickness Gauge, Accuracy +/-0.0008 (2364-055)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- STARRETT Thickness Gage, 0.028 In, 1/2 x 12 In (667-28)
- Insize Thickness Gauges