Shop All Digital Microscopes
Insize
Digital Measuring Microscope
Mfr # ISM-DL301-U
Zoro # G4444433
product price: $3,687.99
/ea
Free Shipping & Returns
$3,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features 1080P High-Definition Image, Automatic White Balance and Exposure, Brightness, Contrast Ratio, Gain are Adjustable, Built-In Software Without Computer, Measurement Results Can Be Sent to Excel, Operated by Mouse
- Microscope Type Compound
- Light Source LED
- Optical Field of View 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISM-DL301-U
- Zoro # G4444433
- Country of Origin China
- Category Digital Microscopes
Dimensions
Table Size | 2.91 in x 2.36 in |
Base Dimensions | 22 7/16 in x 11 13/16 in |
Overall Height | 16 7/8 in |
Overall Width | 11 3/4 in |
Overall Depth | 22 3/8 in |
Table Width | 2 3/8 in |
Table Length | 2 15/16 in |
Stage Depth | 73 mm |
Stage Width | 60 1/4 mm |
Description
Digital Measuring Microscope, Eyepiece Type Monocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 2.5 mm, Optical Magnification 15X to 100X, Maximum Magnification Capability 15X to 100X, Base Dimensions 22 7/16 in x 11 13/16 in, Working Distance 70 mm, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- ARGOS TECHNOLOGIES Pipettor, 500 to 5000uL (24501-09)
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- INSIZE Microscope Digital Camera, 10.24" H, WiFi (ISM-WF200)
- VELAB Biological Microscope (VE-B310)
- TALSTAR XTRA Talstar Xtra w/Verge Granules (25lb) (11008354)
- LAB SAFETY SUPPLY Cover Glass, 24x50mm, PK65 (20F841)
- SCIENSCOPE 10x Eyepieces (SZ-LE-W10)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- Insize Microscopes