Shop All Electronic Digital Indicators
Insize
Digital Indicator, 0.00015" Accuracy
Mfr # 2104-50E
Zoro # G2548511
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 2103
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.0015 in
- Bezel Yes
- Long Form Calibration Certificate No
Product Information
- Brand Insize
- MFR # 2104-50E
- Zoro # G2548511
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 2.28 in |
Stem Dia. | 0.375 in |
Battery Size | CR2032 |
Contact Point Dia. | 0.13 in |
Stem Thread Size | #4-48 UNF |
Description
Digital Indicator, Series Series 2103, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.0015 in, Range 0 in to 2 in, Bezel Yes, Long Form Calibration Certificate No, Features Display Can Be Rotated By 320 Degrees , Meet Asme B89.1.10m-2001 Standard, Read Both In Digital and Analog, Includes Spindle Lift Knob
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- KO-KEN Stud Bolt Setter M10 X 1.5 49mm 1/2 Sq. Drive (14103M-10(1.5))
- OX TOOLS Dead Blow Mallet, 48 oz. (OX-P085248)
- K-TOOL INTERNATIONAL 1/2" Drive, 21mm Metric Socket, 6 Points (KTI-28221)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2112-50E)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10A)
- MITUTOYO Electronic Digital Indicator, Series ID-S (543-791B-10)
- Insize Indicators, Indicator Holders & Accessories