Shop All Digital Calipers
Insize
Digital Caliper, SS, 1-6"/25-4-150mm Range
Mfr # 1120-150AE
Zoro # G2547382
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Measure Groove Diameter
- Includes Hard Plastic Case
- Jaw Depth 1 3/16 in
Product Information
- Brand Insize
- MFR # 1120-150AE
- Zoro # G2547382
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 3/16 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
The InSize 1120-150AE Digital Caliper offers a number of great features. It is perfect for measuring the groove diameter on PCBs and similar components. This digital caliper has a jaw depth of 1 3/16 in.. With a range of 1 in to 6 in., it can measure up to 150 mm, making it an ideal choice for industrial applications. The inside grooved caliper has 0.0005 in./0.01 mm resolution and +/-0.0016" accuracy, providing precise measurements every time. The steel caliper has SPC output and can be used with compatible SPC cables. Whether you're working on an assembly line or trying to get your measurements just right for an upcoming project, the InSize 1120-150AE Digital Caliper will prove useful.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- TOLSEN 10-inch Steel Vise Holding Welding Sheet Clamp Grip Locking Pliers (10055)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 1-13-3" Range (1124-300A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- INSIZE Digital Caliper, SS, 0-40"/0-1000mm Range (1133-40)
- INSIZE Digital Caliper, SS, 1-8"/25-200mm Range (1121-200A)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- Insize Precision Measuring Tools