Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1188-200A
Zoro # G2547951
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0012 in
- Features Electronic Blade Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Product Information
- Brand Insize
- MFR # 1188-200A
- Zoro # G2547951
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Battery Size | CR2032 |
Measures Depth | Yes |
Jaw Depth - Upper Jaw | 0.75 in |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Description
Blade Jaw Digital Caliper, Accuracy +/-0.0012 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-SPC2A, Compatible Wireless Transmitter Mfr. No. 7306-20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T20 (80535)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1114-200A)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 1-8"/25-200mm Range (1121-200A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- Insize Precision Measuring Tools