Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-8"/0-200mm Range
Mfr # 1114-200A
Zoro # G2547437
original price:
$126.99
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Digital Unit to Power Back On, Traceable To Nist
- Includes Hard Plastic Case
- Jaw Depth 1 31/32 in
Product Information
- Brand Insize
- MFR # 1114-200A
- Zoro # G2547437
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 31/32 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 3/4 in |
Measures Inside Dimension | Yes |
Description
The Insize 1114-200A Digital Caliper is a 4-way digital caliper with a 0 to 8"/0 to 200mm range. It has a stainless steel body and stainless steel jaws. The digital unit powers back on after losing power, ensuring that your measurements are always accurate. This caliper features a traceable calibration certificate from NIST. It has an inch/mm switch for converting measurements quickly and easily. With the push of a button, you can zero out your measurement, which helps prevent error caused by parallax when measuring longer distances. If you need an easy to use and accurate digital caliper, then the Insize 1114-200A Digital Caliper is just what you're looking for.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, SAE, 1/4", PK10 (73324/BAG10)
- MILWAUKEE TOOL 1-7/8" x 2" Annular Cutter (49-59-2188)
- MINI BAR Mini Pry Bar Blu 5-1/2 in. (222)
- GEARWRENCH Head Kit For 85062 3/8 in. (AT-89225)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1172-200)
- INSIZE Digital Caliper, SS, 0-0-24"/0-6mm Range (1180-6)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1133-24)
- INSIZE Digital Caliper, SS, 0-4-6"/10-150mm Range (1192-150A)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- Insize Digital Calipers