Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-6"/0-150mm Range
Mfr # 1187-150A
Zoro # G2547881
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Outside Neck Caliper
- Includes Hard Plastic Case
- Jaw Depth 1 1/2 in
Product Information
- Brand Insize
- MFR # 1187-150A
- Zoro # G2547881
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Battery Size | CR2032 |
Measures Inside Dimension | No |
Description
Outside Neck Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Outside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, Includes Hard Plastic Case, Includes Battery Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (302217)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Cable for Digital Calipers (7302-21)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- Insize Calipers & Accessories