Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-35-6"/9-150mm Range
Mfr # 1176-150
Zoro # G2547741
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0016 in
- Features Electronic Inside Groove Caliper, Buttons
- Includes Hard Plastic Case
- Jaw Depth 2 3/4 in
Product Information
- Brand Insize
- MFR # 1176-150
- Zoro # G2547741
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 3/4 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 1.8125 in |
Measures Inside Dimension | Yes |
Description
Inside Groove Digital Caliper, Accuracy +/-0.0016 in, Data Output Type Cable, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Measurements Inside, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Compatible SPC Cable Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20, Display Type Digital, Functions Auto-Power Off, , Includes Hard Plastic Case, Includes Battery Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8 To 3/4 X 16ths 11 Piece ER-32 Collet Set (3900-5168)
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S6100)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1522-127)
- INSIZE Digital Caliper, SS, 0-5"/0-125mm Range (1162-125A)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- INSIZE Digital Caliper, 0-4-12"/10-300mm Range (1525-300)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1118-300B)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- Insize Digital Calipers