Shop All Digital Calipers
Insize
Digital Caliper, SS, 0-12"/0-300mm Range
Mfr # 1108-300
Zoro # G2547321
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.0012 in
- Features Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output
- Includes Hard Plastic Case
- Jaw Depth 2 23/64 in
Product Information
- Brand Insize
- MFR # 1108-300
- Zoro # G2547321
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 23/64 in |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Jaw Depth - Upper Jaw | 51/64 in |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/--0.0012 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 23/64 in, Long Form Calibration Certificate No, Features Automatic Power Off, Auto Power On By Moving The Digital Unit, Data Output, Standards NIST
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222L)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD49/64)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- KIPP Adjustable Handle, Soft Touch, Size: 2 1/4-20X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A201X55)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1130-150)
- INSIZE Digital Caliper, SS, 0-3"/0-75 mm Range (1111-75A)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" IP54 Waterproof Digital Caliper (9020-1005)
- Insize Digital Calipers