Shop All Digital Calipers
Insize
Digital Caliper, 0-6"/0-150mm Range
Mfr # 1139-150
Zoro # G2547653
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.004 in
- Features Prevents Work Piece Scratches
- Includes Hard Plastic Case
Product Information
- Brand Insize
- MFR # 1139-150
- Zoro # G2547653
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Jaw Depth - Upper Jaw | 19/32 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Measures Depth | Yes |
Description
If you're looking for a way to measure your work pieces accurately, the InSize 1139-150 Digital Caliper is what you need. It's designed with quality and precision in mind. The 4-way digital caliper has a jaw depth of 1 37/64 in.. This digital caliper can be used on both flat and round surfaces, thanks to its plastic jaws. With a range of 0 in to 6 in., it can also be used as a depth gauge. There are two buttons on this On/Off and Zero. These make it easy to use and understand for beginners. For added convenience, there is an inch/mm button on the back of the product that lets you switch between units easily. If you want something that will help take your measuring game up a notch, then you should definitely get yourself the InSize 1139-150 Digital Caliper.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO21/64)
- CHICAGO PNEUMATIC CP 1260 PAVING BREAKER 1-1/4 X 6 (8900003028)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- MICRO 100 Router Aluminum (SFA-187-44)
- INSIZE Digital Caliper, 0-5-8.5"/12-212mm Range (1526-200)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- INSIZE Digital Caliper, SS, 1-6"/25-4-150mm Range (1120-150AE)
- INSIZE Digital Caliper, SS, 0-6-6"/15-150mm Range (1123-150A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- Insize Digital Calipers