Shop All Electronic Torque Wrenches
Insize
Digital Angle Torque Wrench, 354,1770In.Lb/29.5, 147.5Ft.Lb
Mfr # IST-1W200A
Zoro # G900456867
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations (ft.-lbs.) 0.1 ft-lb
- Power Source (2) AA Batteries
- Accuracy ±2% / ±3% / ±2 Deg
- Graduations (in. lbs.) 1 in-lb
- Torque Range 29.5 to 147.5 ft-lb
Product Information
- Brand Insize
- MFR # IST-1W200A
- Zoro # G900456867
- UPC # 6928640326332
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Graduations (ft.-lbs.) | 0.1 ft-lb |
Power Source | (2) AA Batteries |
Accuracy | ±2% / ±3% / ±2 Deg |
Graduations (in. lbs.) | 1 in-lb |
Torque Range | 29.5 to 147.5 ft-lb |
Display | Digital |
Description
Digital Angle Torque Wrench, 354,1770In.Lb/29.5, 147.5Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electronic Stripping Pliers (56871)
- HARDLINE PRODUCTS Placard, White, 24 in. H, 4 in. W, PK2 (G115064)
- GATOR CHUCKS PI4-10"A/A2-5 4 Jaw Semi-Steel Body Independent Chucks w/Rev Jaws (GA 1-311-1005)
- V-8 TOOLS 1/2" to 3/8" Drive Impact Extension Adapter, SAE, 36" L (98036)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- Insize Electronic Torque Wrenches