Shop All Electronic Torque Wrenches
Insize
Dial Trq Wrench, 3/8", 14 Nm to 70 Nm
Mfr # IST-DW70
Zoro # G5133546
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Ratcheting No
- Calibration Certificate Included No
- Torque Measurement Type Inch-Pound, Newton-Meter
Product Information
- Brand Insize
- MFR # IST-DW70
- Zoro # G5133546
- Country of Origin China
- Category Electronic Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 14 3/4 in |
Description
Dial Torque Wrench, Inch-Pound, Newton-Meter, 3/8 in, Torque Range 120 to 600 in-lb, 14 to 70 N-m, Torque Increments 1 N-m, 10 in-lb, Overall Length 14 3/4 in, Extended Data Testing No, Memory Needle, Primary Scale Minimum Torque 14 N-m, Primary Scale Maximum Torque 70 N-m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN2)
- BOSCH 5-1-4 Inch 24Tpi Hss Jigsawblade W-Bosch Sha (114-T318A)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD32229)
- STANLEY 3 ft Tape Measure, 1/4 in Blade (39-130)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 3/8", 7 Nm to 35 Nm (IST-DW35)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- Insize Electronic Torque Wrenches