Shop All Dial Indicators
Insize
Dial Test Indicator, 0 to 0.030" Range
Mfr # 2380-35
Zoro # G2548347
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Anti Magnetic Body
- Accuracy +/-0.0005 in
- Includes 5/32 in Clamp, Anti Magnetic Body
Product Information
- Brand Insize
- MFR # 2380-35
- Zoro # G2548347
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.079 in |
Dial Size | 1.18 in |
Dimension Type | Inch |
Stylus Diameter | 0.079 in |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Length | 0.5 in |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.18 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru, Locking Tap, Steel (GN4C----T5-LN21)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- VERMONT GAGE Plug Gage, Class X, 0.12 in. dia. (141112000)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-0255)
- INSIZE Dial Test Indicator Centering Holder (6291-1)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- Insize Indicators, Indicator Holders & Accessories