Shop All Dial Indicators
Insize
Dial Indicator, AGD 2, 0.0005" Graduations
Mfr # 2307-0255
Zoro # G2548137
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.25 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.0005 in, +/-0.0015 in (Overall)
- Includes Bezel Clamp
Product Information
- Brand Insize
- MFR # 2307-0255
- Zoro # G2548137
- Country of Origin China
- Category Dial Indicators
Dimensions
Dial Size | 2.36 in |
Contact Point Dia. | 0.125 in |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, +/-0.0015 in (Overall), Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 2.36 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- STARRETT Indicator Dial Test (650A5Z)
- MARTIN TOOLS SPROCKET & GEAR HAMMER TINNERS RIVETING 8 OZ (MT26G)
- ARSENAL BY ERGODYNE Bucket Bag, Bucket, Gray, Canvas (5960)
- INSIZE Centering Indicator, 0 to 0.110" Range (2385-3)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- INSIZE Long Stylus Dial Test Indicator (2383-35A)
- INSIZE Dial Test Indicator Holder (6293-1)
- STARRETT Dial Indicator, 0 to 25mm, 0-100 (25-881J)
- Insize Precision Measuring Tools