Shop All Dial Indicators
Insize
Dial Indicator, AGD 1, 0.0005" Graduations
Mfr # 2304-015
Zoro # G2548152
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Features Contact Point #4-48 UNF Thread
- Accuracy +/-0.0005 in
- Includes Limit Pointer
- Contact Point Style Carbide
Product Information
- Brand Insize
- MFR # 2304-015
- Zoro # G2548152
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.125 in |
Dial Size | 1.58 in |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator - Lug Back, Range 0 in to 0.1 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug, Dial Color White, Dial Reading 0-50, Dial Size 1.58 in, Dimension Type Inch, Included Certification Short Form Certificate Traceable to NIST, Maximum Measurement - Inch 0.1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Engineers Square Grade B 4" (4004)
- CLEVELAND M16X2 D7 4FL 1003TN BOT TIN TAP (C83979)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- DEWALT Dewalt 2558138 0.5 x 9 ft. Metric Tape Measure- pack of 12 (2558138)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0255)
- INSIZE Dial Indicator, AGD 2, 0.0010" Graduations (2307-05)
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- INSIZE Dial Test, Rage 0 to 0.006" (2386-006A)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- STARRETT Dial Thickness Gage Case Only for 1015B (1015BZZ)
- Insize Indicators, Indicator Holders & Accessories