Shop All Depth Gauges
Insize
Dial Depth Gage, Base Length: 3 in
Mfr # 2341-E1
Zoro # G5050885
original price:
$137.99
13% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Style Full
- Range 0 in to 1.2 in
- Base Length 2.5 in
- Number of Measuring Rods 1
- Rod Dia. 0.197 in
Product Information
- Brand Insize
- MFR # 2341-E1
- Zoro # G5050885
- Country of Origin China
- Category Depth Gauges
Dimensions
Base Length | 2.5 in |
Rod Dia. | 0.197 in |
Stroke Length | 0.5 in |
Depth Gauge Type | Solid-Plunger Depth Gauge |
Dimension Type | Inch |
Details
Item | Dial Depth Gauge |
Base Style | Full |
Range | 0 in to 1.2 in |
Number of Measuring Rods | 1 |
Features | Stainless Steel Base |
Includes | Pointed Tip and Ball Tip |
Operation Type | Mechanical |
Range per Revolution | 0.1 in |
Dial Position | Side |
Included Certification | No |
Accuracy | +/-0.0012 in |
Dial Reading | 0-50-0 |
Minimum Measurement - Inch | 0 in |
Contact Point Shape | Point, Ball |
Maximum Measurement - Inch | 1.2 in |
Dial Color | Green |
Graduations | 0.001 in |
Description
The Insize 2341-E1 Dial Depth Gauge is the tool you need to measure the depth of objects. The dial gauge has a stainless steel base, which provides durability and stability. The full base style makes it easy to set up this solid plunger depth gauge on work surfaces. It also features a stainless steel base, which ensures that it will be resistant to corrosion and wear. With an accuracy of +/-0.0012 in., this 0 in to 1.2 in range depth gauge has a stroke length of 0.5 in.. There is also a minimum measurement of 0 inches with this tool, so you can make sure your measurements are accurate down to the last inch or millimetre. If you are looking for an accurate depth gauge, then the Insize 2341-E1 Dial Depth Gauge is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9094)
- KM SYSTEMS Wrench, Torque Km63 (TW1237R)
- IGAGING Dial Indicator, Anyform Mag Base, Flex Arm Set - 34-108 (34-108)
- KRAFT TOOL All-Angle Blue Steel Walk, 6"x6"x6" 1/2"R (CC9080-01)
- INSIZE Mini Electronic Depth Gage (1140-50)
- INSIZE Electronic Depth Gage (1147-200)
- INSIZE Mini Electronic Depth Gage (1140-25)
- INSIZE Electronic Depth Gage (2141-201A)
- INSIZE Electronic Hook Depth Gage (1148-P103E)
- INSIZE Mini Electronic Depth Gage (1145-25A)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- Insize Depth Gauges