Shop All Dial Calipers
Insize
Dial Caliper, 0.4-1.2" Range, White, SS
Mfr # 2333-E121
Zoro # G1618957
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.0005 in
- Accuracy +/-0.0012 in
Product Information
- Brand Insize
- MFR # 2333-E121
- Zoro # G1618957
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 3 in |
Details
Item | External Dial Caliper Gauge |
Includes | Hard Plastic Case |
Features | Shockproof |
Graduations | 0.0005 in |
Accuracy | +/-0.0012 in |
Caliper Range | 0.4-1.2 in |
Caliper Material | Stainless Steel |
Caliper Dial Color | White |
Long Form Calibration Certificate | No |
Range per Revolution | 0.05 in |
Measurements | Outside |
Maximum Measurement - Inch | 1.2 in |
Range | 0.4 to 1.2 in |
Dial Color | White |
Minimum Measurement - Inch | 0.4 in |
Operation Type | Mechanical |
Jaw Actuation Type | Lever |
Display Type | Analog Dial |
Description
External Dial Caliper Gauge, Range 0.4 to 1.2 in, Graduations 0.0005 in, Accuracy +/-0.0012 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 1.2 in, Measurements Outside, Minimum Measurement - Inch 0.4 in, Operation Type Mechanical, Range per Revolution 0.05 in, Includes Hard Plastic Case, Jaw Depth 3 in, Long Form Calibration Certificate No, Display Type Analog Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- ECLIPSE ENTERPRISES. Eclipse - 62 Pc Security Bit Set (800-081)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 41/64 (53141)
- IRWIN GLASS/TILE DRLBT 3/16X4"" (50512)
- INSIZE Dial Caliper, 0-0.8" Range, 3" Jaw D, White (2333-E081)
- INSIZE Dial Caliper, 0-200mm Range, 1-1/2" Jaw D (1311-200A)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- INSIZE Dial Caliper (1312-150A)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- MITUTOYO DIAL CAL GAGE - CGGI 2.8-3.6" (209-359)
- Insize Precision Measuring Tools