Shop All Dial Calipers
Insize
Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS
Mfr # 2222-E10
Zoro # G1619051
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.0005 in
- Accuracy +/-0.0012 in
Product Information
- Brand Insize
- MFR # 2222-E10
- Zoro # G1619051
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1 in |
Details
Item | Internal Dial Caliper Gauge |
Includes | Hard Plastic Case |
Features | Shockproof |
Graduations | 0.0005 in |
Accuracy | +/-0.0012 in |
Caliper Range | 0.2-1 in |
Caliper Material | Stainless Steel |
Caliper Dial Color | White |
Range per Revolution | 0.025 in |
Long Form Calibration Certificate | No |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - Inch | 0.2 in |
Dial Color | White |
Range | 0.2 to 1.0 in |
Measurements | Inside |
Operation Type | Mechanical |
Jaw Actuation Type | Lever |
Display Type | Analog Dial |
Description
Internal Dial Caliper Gauge, Range 0.2 to 1.0 in, Graduations 0.0005 in, Accuracy +/-0.0012 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 1 in, Measurements Inside, Minimum Measurement - Inch 0.2 in, Operation Type Mechanical, Range per Revolution 0.025 in, Includes Hard Plastic Case, Jaw Depth 1 in, Long Form Calibration Certificate No, Display Type Analog Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Spring Caliper, 6 In, Solid (275-6)
- WESTWARD Nut Driver, 10.0mm, Hollow, Ergo, Ins, 5 in. (1YXN2)
- HHIP 60 Piece Carbon Steel Tap Die Set (1011-0106)
- MILWAUKEE TOOL 55 in. Track Saw Guide Rail (48-08-0571)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0-200mm Range, 1-1/2" Jaw D (1311-200A)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- INSIZE Dial Caliper (1312-150A)
- Insize Calipers & Accessories