Shop All Dial Calipers
Insize
Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS
Mfr # 1311-8CAL
Zoro # G1619079
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.002 in
Product Information
- Brand Insize
- MFR # 1311-8CAL
- Zoro # G1619079
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.875 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
Inch Dial Caliper, Range 0 in to 8 in, Accuracy +/-0.002 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.875 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 8 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Die Set Pin Term, Ins or Non-Ins Ferrule (VDV205-039)
- JONARD TOOLS Magnetic Retrieval System (MRS-24)
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- INSIZE Dial Caliper (1312-150A)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-1" Range, 3/8" Jaw D, SS (2307-1CAL)
- MITUTOYO Dial Caliper, 0-8 In, Dial A (505-741J)
- Insize Dial Calipers