Shop All Dial Calipers
Insize
Dial Caliper, 0-200mm Range, 1-1/2" Jaw D
Mfr # 1311-200A
Zoro # G1618841
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Manufacturer Inspection Certificate
- Features Shockproof
- Dimension Type Metric
- Graduations 0.01mm
- Accuracy +/-0.03 mm
Product Information
- Brand Insize
- MFR # 1311-200A
- Zoro # G1618841
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 1.5 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Description
Metric Dial Caliper, Range 0 to 200 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.01 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Rivers Edge 40L Waterproof Dry Backpack (4772)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- BNS Brown & Sharpe Dial-Cal Dial Caliper with Black Dial Face (599-579-5)
- Insize Dial Calipers