Shop All Dial Calipers
Insize
Dial Caliper, 0-150mm Range, 38 Jaw D, SS
Mfr # 1311-150A
Zoro # G1618832
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Manufacturer Inspection Certificate
- Features Shockproof
- Dimension Type Metric
- Graduations 0.01mm
- Accuracy +/-0.03 mm
Product Information
- Brand Insize
- MFR # 1311-150A
- Zoro # G1618832
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 0.375 in |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
Metric Dial Caliper, Range 0 to 150 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.01 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 0.375 in, Jaw Material Stainless Steel, Maximum Measurement - mm 150 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- KRAFT TOOL Stainless Steel Venetian, 9-1/2" x 3-1/2 (PL628)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 7/16 (68928)
- INSIZE Dial Caliper, 0-8"Range, 1-1/2"Jaw D, White (1311-8)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, White, 0-12" Range, 2" Jaw D (1311-12)
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- INSIZE Dial Caliper (1312-150A)
- Insize Precision Measuring Tools