Shop All Dial Calipers
Insize
Dial Caliper, 0-12" Range, 2" Jaw D, White
Mfr # 1311-12CAL
Zoro # G1619097
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.0015 in
Product Information
- Brand Insize
- MFR # 1311-12CAL
- Zoro # G1619097
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 1.5 in |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Description
Inch Dial Caliper, Range 0 in to 12 in, Accuracy +/-0.0015 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.5 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/64 (11008)
- LINK 5MM HSS Se 5.55 X 7.94 Drill 9.13 Cbore 7.94 Shank 38.1 Oal (75-L2-522)
- DRILL AMERICA 3/4"-12 HSS Plug Hand Tap (DWTST3/4-12P)
- JET Variable Speed Scroll Saw, Foot Switch (JWSS-22B)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- INSIZE Dial Caliper, 0-1" Range, 3/8" Jaw D, SS (2307-1CAL)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0-8" Range, 1-1/2" Jaw D, SS (1311-8CAL)
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- BIG HORN 8 Inch Outside Caliper (19052)
- Insize Calipers & Accessories