Shop All Dial Calipers
Insize
Dial Caliper, 0-1" Range, 3/8" Jaw D, SS
Mfr # 2307-1CAL
Zoro # G1619060
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Limit Pointer
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.001 in
Product Information
- Brand Insize
- MFR # 2307-1CAL
- Zoro # G1619060
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 3/8 in |
Dial Size | 2.36 in |
Stem Thread Size | #4-48 |
Contact Point Dia. | 0.125 in |
Stem Dia. | 0.375 in |
Description
Dial Indicator - Lug Back, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate Yes, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-100, Dial Size 2.36 in, Dimension Type Inch, Included Certification Calibration Certificate, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Rule 6'Wood Fold In (066FN)
- DAYTON Grinding Wheel Dresser (2X951)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #1 (C23213)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 3/16 (C20501)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- INSIZE Dial Caliper, 0-200mm Range, 1-1/2" Jaw D (1311-200A)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- GENERAL TOOLS Dial Caliper, 0-150mm (144MM)
- Insize Calipers & Accessories