Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gauge, Range 1.968 to 6.614
Mfr # 2322-160A
Zoro # G5049878
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.968 in -6.614 in
- Graduations 0.01mm
- Length (In.) 141mm
- Measuring Range (In./mm) 1.968 in -6.614 in
- Width (In.) 12.2mm
Product Information
- Brand Insize
- MFR # 2322-160A
- Zoro # G5049878
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 141mm |
Width (In.) | 12.2mm |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 1.968 in -6.614 in |
Graduations | 0.01mm |
Measuring Range (In./mm) | 1.968 in -6.614 in |
Material | Ceramic |
Includes | Dial Indicator |
Number of Pieces | 1 |
Series | 2322 |
Minimum Measurement - Inch | 1.968 in |
Includes Indicator | Yes |
Range | 1.968 in to 3.614 in |
Operation Type | Mechanical |
Maximum Measurement - Inch | 3.614 in |
Dial Graduation | 0.01 mm |
Contact Point Material | Ceramic |
Contact Style | Anvil |
Description
Mechanical Bore Gauge, Range 1.968 in to 3.614 in, Dial Graduation 0.01 mm, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 3.614 in, Minimum Measurement - Inch 1.968 in, Contact Point Material Ceramic, Series 2322
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-24)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- RELTON Single Cutter Hammer Bit 1-1/8" X 16" SDS-max (MX-18-22)
- CTA MANUFACTURING Hex to Square Adapter - 3" (4223X03)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- Insize Precision Gauges & Accessories