Shop All Height Gauges
Insize
D Gage, Dial Mechanism
Mfr # 2341-2E1
Zoro # G7229332
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Manual
- Construction Stainless Steel
- Range 0 in to 12 in
- Resolution 0.001 in
- Includes 1 in, 2 in, 3 in, (2) 4 in Extension Rods, Pointed Tip and Ball Tip
Product Information
- Brand Insize
- MFR # 2341-2E1
- Zoro # G7229332
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch |
Rod Lengths Included | 1 in, 2 in, 3 in, 4 in |
Base Length | 2.5 in |
Stroke Length | 1 in |
Depth Gauge Type | Interchangeable-Rod Depth Gauge |
Description
Dial Depth Gauge, Range 0 in to 12 in, Graduations 0.001 in, Accuracy +/-0.002 in, Base Length 2.5 in, Base Style Full, Dial Position Side, Dimension Type Inch, Included Certification No, Number of Measuring Rods 5, Operation Type Mechanical, Range per Revolution 0.1 in, Contact Point Shape Point, Ball, Depth Gauge Type Interchangeable-Rod Depth Gauge, Dial Color Green, Dial Reading 0-50-0, Includes 1 in, 2 in, 3 in, (2) 4 in Extension Rods, Pointed Tip and Ball Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- BON TOOL Bon 84-416 Mixer, Adjustable, 2 Paddle, 11" X 1/4" (84-416)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- TITAN SOCKET HEX BIT 1/2" DR 14MM (TL15614)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- INSIZE Height Gage, Electronic Mechanism (1151-300AE)
- INSIZE Height Gage, Vernier Mechanism (1250-300)
- INSIZE Height Gage, Digital Mechanism (1146-20A)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- Insize Precision Gauges & Accessories