Shop All Electronic and Laser Leveling Kits
Insize
Cross-line Laser Level
Mfr # 4917-30
Zoro # G5127718
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- For Use With Outdoor Detector (Optional)
- Application Leveling
- Accuracy 0.2 mm/m
- Power Source 3xAA batteries
Product Information
- Brand Insize
- MFR # 4917-30
- Zoro # G5127718
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Overall Height | 4 1/8 in |
Overall Depth | 3 15/16 in |
Tripod Thread Size | 5/8"-11 |
Overall Width | 3 1/4 in |
Description
Cross-Line Laser Level, Accuracy 0.2 mm/m, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Folding Legs for Angle and Height Adjustment, Includes Adapter, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 164 ft, Working Range without Detector - Maximum 98 ft, Mount Type Mounting Bracket, Tripod, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5210B)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 22mm (1222MRC)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- KAPRO 810 Prolaser Nail Gripper (810)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 72" L (MLDIG72, 2114-21)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- SITEPRO SK32X 32-Power Pro Automatic Level (25-SK32X)
- Insize Levels, Compasses, and Plumb Bobs