Shop All Precision Measuring Accessories
Insize
Carbide Anvils, Ceramic Type
Mfr # 7350-E6
Zoro # G4443277
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceramic
- Application Manufacturing, Metal Working, Quality Control
- For Use With Bore Gauges
- Material Ceramic
- Number of Pieces 11
Product Information
- Brand Insize
- MFR # 7350-E6
- Zoro # G4443277
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Bore Gauge Anvil Set |
Type | Ceramic |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Bore Gauges |
Material | Ceramic |
Number of Pieces | 11 |
Compatible with Manufacturer Model No. | INSIZE 2123, INSIZE 2323, INSIZE 2827 |
Description
Item Bore Gauge Anvil Set, Number of Pieces 11, For Use With Bore Gauges, Compatible with Manufacturer Model No. INSIZE 2123, INSIZE 2323, INSIZE 2827, Material Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Portable Vise, Replaceable, 360 deg. (250)
- HHIP 3/4 X 3/8 X 1/4 Straight Shape Medium Knurling Wheel (2220-0216)
- DIABLO Hole Saw 1" (DHS1000)
- PROTO 550S Series Top Chest, 5 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5DB)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- Insize Precision Measuring Tools