Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 2.000 to 6.000
Mfr # 2323-6
Zoro # G7228781
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2-6 in
- Probe Depth (In.) 5.905
- Graduations 0.0005 in
- Length (In.) 10.196
- Features Ceramic Anvil, Contact Point
Product Information
- Brand Insize
- MFR # 2323-6
- Zoro # G7228781
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.905 |
Length (In.) | 10.196 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 2 in to 6 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 6 in, Minimum Measurement - Inch 2 in, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Series 2323, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Drywall T Square, Fixed, 47 7/8 In, Alum (JTS481)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6240)
- DRILL AMERICA 1-3/4" HSS Straight Flute Shell Reamer (DWRRS1-3/4)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 0.500 to 0.800 (2124-E082)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- MITUTOYO Center Gage (950-201)
- Insize Precision Gauges & Accessories