Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.240 to 0.400
Mfr # 2323-04
Zoro # G7228599
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .24-.4 in
- Probe Depth (In.) 2.114
- Graduations 0.0005 in
- Length (In.) 5.460
- Number of Leaves 0
Product Information
- Brand Insize
- MFR # 2323-04
- Zoro # G7228599
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.114 |
Length (In.) | 5.460 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 0.24 in to 0.4 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 0.4 in, Minimum Measurement - Inch 0.24 in, Requires Indicator Yes, Accuracy +/-0.00075 in, Contact Point Material Steel, Includes Case Yes, Series 2323, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Amber Screwdriver 3/8X12" Slotted (9812)
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- GREENLEE Knock Out Case, KCC-7674 (KCC-7674)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- Insize Precision Gauges & Accessories