Shop All Squares, Bevels, and Stair Gauges
Insize
Beveled Edge Square, 11-13/16x7-29/32" Sz
Mfr # 4790-0300
Zoro # G7229131
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 11-13/16 x 7-29/32 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 11-13/16 in x 7-29/32 in
- Finish Satin Chrome
Product Information
- Brand Insize
- MFR # 4790-0300
- Zoro # G7229131
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 11-13/16 x 7-29/32 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 11-13/16 in x 7-29/32 in |
Details
Item | Beveled Edge Square |
Material | Stainless Steel |
Finish | Satin Chrome |
Number of Pieces | 1 |
Features | 90 Degrees Angle, DIN875 Grade 00 |
Description
Beveled Edge Square, Features 90 Degrees Angle, DIN875 Grade 00, Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- RITE IN THE RAIN Mechanical Pencil Eraser Refill, Black (13ER)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- SWANSON TOOL 48" - 1/8" T-square with Scribe Bar, anodized, laser-etched scale (SVW124)
- SWANSON TOOL Swanson Speed® Square with Black Markings & Blue Book (carded) (S0101)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- EMPIRE LEVEL 16" x 24" True Blue Laser Etched Framing Square (1190)
- Insize Measuring and Layout Tools