Shop All Hardness Testers
Insize
Automatic Digital Rockwell Hardness Tester
Mfr # ISH-RSR700-U
Zoro # G000462621
product price: $45,800.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$45,800.99
Free 30-Day Returns
Key Features
- Display LCD
- Power Source 110V, 50/60Hz
- Resolution 0.1 HR
- Output Built-in Printer, RS232
- Max. Workpiece Height (In.) 7.87 in
Product Information
- Brand Insize
- MFR # ISH-RSR700-U
- Zoro # G000462621
- UPC # 6940561923315
- Country of Origin Unknown
- Category Hardness Testers
Dimensions
Max. Workpiece Height (In.) | 7.87 in |
Details
Display | LCD |
Power Source | 110V, 50/60Hz |
Resolution | 0.1 HR |
Output | Built-in Printer, RS232 |
Description
Automatic Digital Rockwell Hardness Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 (228826)
- GLOBAL INDUSTRIAL Composite 1/2 Drive Air Impact Wrench, 1000 Max Torque (133707)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1234XX-5PK)
- ROBERTS/Q.E.P. CO., INC. 4" Heavy Duty Scraper (62920)
- INSIZE Hardness Tester, Resolution 0.5 HR (ISH-R150)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- INSIZE Impact Device D+15, 7.72"Lx4.33"Wx1.26"H (ISH-SPHA-DC)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- INSIZE Handheld Analog Durometer, Shore D Scale (ISH-SDM)
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-3300)
- Insize Measuring and Layout Tools