Shop All Thickness Gauges
Insize
Adj. Go/No-Go Snap Gauge,
Mfr # 2187-25
Zoro # G5048356
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (In.) 1.071 in
- Measuring Range (In.) 3/4 in -0.980 in
- Width (In.) 3.524 in
- Number of Pieces 1
- Measuring Range (In./mm) 3/4 in -0.980 in
Product Information
- Brand Insize
- MFR # 2187-25
- Zoro # G5048356
- Country of Origin China
- Category Thickness Gauges
Dimensions
Width (In.) | 3.524 in |
Length (In.) | 3.937 in |
Throat Depth | 1.319 in |
Anvil Diameter | 0.484 in |
Dimension Type | Inch |
Details
Thickness (In.) | 1.071 in |
Measuring Range (In.) | 3/4 in -0.980 in |
Item | Adjustable Go/No-Go Snap Gauge |
Number of Pieces | 1 |
Measuring Range (In./mm) | 3/4 in -0.980 in |
Features | Used as Go/No-Go Gage |
Range | 0.75 in to 0.98 in |
Measurement Style | Go/No-Go Gauge Limit Setting |
Operation Type | Mechanical |
Parallelism | 1.26 in |
Minimum Measurement - Inch | 0.75 in |
Anvil Flatness | 59 uin |
Description
Adjustable Go/No-Go Snap Gauge, Range 0.75 in to 0.98 in, Dimension Type Inch, Minimum Measurement - Inch 0.75 in, Operation Type Mechanical, Anvil Diameter 0.484 in, Anvil Flatness 59 uin, Measurement Style Go/No-Go Gauge Limit Setting, Parallelism 1.26 in, Throat Depth 1.319 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5508)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.50"L, Steel (GN8C----B5-L-21)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2871-10)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-13)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- Insize Precision Gauges & Accessories