Shop All Toys & Games
Insect Lore
Butterfly Garden Homeschool Edition
Mfr # 1035
Zoro # G205969642
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ years
- Recommended Grade Grade PK+
- Includes Butterfly Habitat, Dropper, Butterfly feeder, 12-page STEM Journal, Instruction Guide, Prepaid Voucher
- Material Mesh, Nylon
Product Information
- Brand Insect Lore
- MFR # 1035
- Zoro # G205969642
- UPC # 735569010350
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Includes | Butterfly Habitat, Dropper, Butterfly feeder, 12-page STEM Journal, Instruction Guide, Prepaid Voucher |
Material | Mesh, Nylon |
Description
This beautifully enhanced butterfly-growing kit provides weeks of STEM learning. Ideal for both Home School and the classroom. New pop-up habitat with ultra-clear window – thoughtfully designed to ensure the best possible viewing and learning experience. Tuck-away learning panel describes the 4 stages of metamorphosis and includes facts about each exciting stage. • Voucher to redeem your FREE cup of 5 baby Painted Lady caterpillars and all the nutritious food they need. Shipping is also FREE. 11-page STEM Journal filled with fun and engaging activities. Exclusive flower-shaped butterfly feeder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 8 1/2x11, PK25 (2TDC3)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- ZORO SELECT Side Loading Boxes, 36" x 5" x 24", Kraft, 20/Bundle (55VJ41)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENPD279TA)
- INSECT LORE Butterfly Life Cycle Stages Figure Set (4760)
- INSECT LORE Butterfly Net (5010)
- INSECT LORE Ventilated Bug Jar (2730)
- INSECT LORE Giant Butterfly Garden® Deluxe Growing Kit (1070)
- INSECT LORE Extend-A-Net, Bug Net with Telescoping Handle (ILP5015)
- INSECT LORE Lots Of Ladybugs (4850)
- TRU-COLOR PAINT Tru-Color Paint TCP781 Monaco Blue Pearl Air Brush Paint (TCP781)
- Insect Lore Toys & Games