Shop All TV Mounts & Stands
Inroom Furniture Designs
Inroom Furniture Designs CH-4704N Wall Cloth Hanger - Oak; 2 x 14.5 x 1 in.
Mfr # CH-4704N
Zoro # G704086116
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inroom Furniture Designs
- MFR # CH-4704N
- Zoro # G704086116
- UPC # 742948988445
- Country of Origin China
- Category TV Mounts & Stands
Description
hooks that flip up and down and slip neatly into the rack when not in use for a space-saving look.
Specifications- Finish: Oak
- Material: Pine Wood
- Style: Modern
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Dimension: 2" H x 14.5" W x 1" L
- Weight Capacity: 60 lbs
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rackmount Attenuator 100W (100LVC-RM)
- ILC Replacement for Streamlight Stinger (STINGER STREAMLIGHT)
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- EXELL BATTERY Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 (457/467)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- SAFCO Aberdeen Series 72" Hutch with Glass Doo (AHG72LGS)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- ACCESSORIES UNLIMITED Accessories unlimited AUTGS 25-1300 MHz On Glass Scanner Antenna (AUTGS)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MOR/RYDE MOR/RYDE TV40010H Sliding And Flip Down Type Ceiling Mount (M6R-TV40010H)
- PROGRESSIVE MARKETING PRODUCTS Fixed Low-Profile Flat-Panel Mount (PRF)
- Inroom Furniture Designs TV Mounts & Stands