Shop All Accent Furniture and Storage
Inroom Furniture Designs
Inroom Furniture Designs BK1750 Bakers Rack - White; 43 x 19 x 13 in.
Mfr # BK1750
Zoro # G604055069
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inroom Furniture Designs
- MFR # BK1750
- Zoro # G604055069
- UPC # 742948988346
- Country of Origin China
- Category Accent Furniture and Storage
Description
Sometimes it can be hard to have a place to put everything, especially in the kitchen. This sturdy bakers rack is the perfect solution for you. it has the space that you can put items that wont fit in your cabinets or that you want to use for beautifying your home.
Specifications- Finish: White
- Material: Metal
- Style: Transitional
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Dimension: 43" H x 19" W x 13" L
- Weight Capacity: 60 lbs
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- INROOM FURNITURE DESIGNS Console Table - Black, 42 x 23 x 15 in. (IN302756)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs C1406 Console Table - Black; 30 x 42 x 12 in. (C1406)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White Wood Grain, Wood (PC1206WH)
- ALATERRE FURNITURE Shaker Cottage End Table, Charcoal Gray (ASCA01BL)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- VINTIQUEWISE Decorative Rustic Metal White Single Bottle Cement Truck Wine Holder for Tabletop or Countertop (QI004537)
- Inroom Furniture Designs Accent Furniture and Storage