Shop All Dining Table Benches
Inroom Furniture Designs
Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in.
Mfr # 5108-BE
Zoro # G403975537
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inroom Furniture Designs
- MFR # 5108-BE
- Zoro # G403975537
- UPC # 742948988308
- Country of Origin China
- Category Dining Table Benches
Description
Add elegant extra seating and convenient storage to your sitting room or master suite with this tufted storage bench. Made with a durable hardwood frame and supple velvet upholstery, this opulent piece is built to last. Conceal all those shoes, jackets, books, and other items you need to store with easy access in this storage ottoman. The deep, wide compartment gives you plenty of functional space. Chrome cabriole-style legs and crystal button tufting add elegant decorative touches.
Specifications- Finish: Blue
- Material: Wood, Velvet & Metal
- Style: Contemporary
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Removable Legs: Yes
- Dimension: 18" H x 39" W x 19" L
- Weight Capacity: 150 lbs
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY GreyArmchairs, 31W29L33H, Wood, VinylSeat (7701NSAGGY)
- AEROLOCK AeroLock: Chicago File Cabinet Series 1X1-7X6-60 Keys (AER-CK-15)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19W)
- INROOM FURNITURE DESIGNS Inroom Furniture Design M02 Corner Hallway Bench (M02)
- BAXTON STUDIO Caramay Grey Upholstered Walnut Brown Finished Wood Bench (147-8194)
- ALATERRE FURNITURE Coventry 45"W Wood Storage Bench with Cushion, Gray (ANCT0540)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Bench in White (123GMC1)
- MODWAY FURNITURE 17.5 H x 18.5 W x 48.5 L in. Valet Velvet Bench, Navy (EEI-2460-NAV)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- Inroom Furniture Designs Dining Table Benches