Shop All Dining Table Benches
Inroom Furniture Designs
Inroom Furniture Designs 5106-BE Contemporary Bench - Silver; 18 x 39 x 19 in.
Mfr # 5106-BE
Zoro # G803975618
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Inroom Furniture Designs
- MFR # 5106-BE
- Zoro # G803975618
- UPC # 742948988285
- Country of Origin China
- Category Dining Table Benches
Description
Add elegant extra seating and convenient storage to your sitting room or master suite with this tufted storage bench. Made with a durable hardwood frame and supple leather upholstery, this opulent piece is built to last. Conceal all those shoes, jackets, books, and other items you need to store with easy access in this storage ottoman. The deep, wide compartment gives you plenty of functional space.
Specifications- Finish: Silver
- Material: Wood, Faux Leather & Metal
- Style: Contemporary
- Assembly: Yes
- Age Group: Adult
- Gender: Unisex
- Removable Legs: Yes
- Dimension: 18" H x 39" W x 19" L
- Weight Capacity: 150 lbs
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Minnesota Vikings Status Bed In A Bag Twin (618-BNBT-B1)
- PROCTER & GAMBLE Procter & Gamble PGC74651 Bounty Basic Towel 6 Carton; White (74651)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- INROOM FURNITURE DESIGNS Inroom Furniture Design M02 Corner Hallway Bench (M02)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- WINSOME Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut (94739)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- WINSOME WOOD Winsome Wood 92349 Addison Storage Bench with Cushion - 2 Piece (92349)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- Inroom Furniture Designs Dining Table Benches