Shop All Computer Mice
Innovera
Wireless Optical Mouse with Micro USB, 2.4 GHz Freq/32 ft. Range, L/R
Mfr # IVR61025
Zoro # G4587360
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB 2.0
- Color Gray/Black
- Compatible With Windows® 8, 10
- Corded/Wireless Wireless
- Laser/Optical Optical
Product Information
- Brand Innovera
- MFR # IVR61025
- Zoro # G4587360
- UPC # 686024610250
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Details
Connector Type | USB 2.0 |
Item | Mice |
Color | Gray/Black |
Compatible With | Windows® 8, 10 |
Corded/Wireless | Wireless |
Laser/Optical | Optical |
Left/Right Hand Use | Left/Right |
Maximum Wireless Range | 32 ft |
Frequency | 2.4 GHz |
Batteries Required | Yes |
Description
Innovera® Wireless Optical Mouse with Micro USB, 2.4 GHz Frequency/32 ft Wireless Range, Left/Right Hand Use, Gray/Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Two Way Radio, UHF, 2W, 16 Ch, Analog (NX-P1302AUK)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- ACCESSORIES 12V DC, 18CH 20 Amp Power Box, PTC Fuse, UL listed (CP1218-20A-UL)
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- INNOVERA Mid-Size Wireless Optical Mouse w/Micro USB, 2.4 GHz/32 ft Wireless (IVR61500)
- INNOVERA Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black (IVR61014)
- INNOVERA ‚Ñ¢ Full-Size Wired Optical Mouse, Black (61014)
- INNOVERA Compact Travel Mouse, 2.4 GHz/26 ft Wireless, Left/Right Hand, Black (IVR62210)
- INNOVERA Mid-Size Optical Mouse, USB 2.0, Left/Right Hand Use, Black (IVR61029)
- RT SALES Usb Wired Generic Ergonomic Ambidextrous Mouse (GC-MOUSE-10)
- SKILLEDPOWER Small Memory Foam Mouse Wrist Rest - Black (SK35019)
- Innovera Computer Mice