Shop All USB Flash Drives
Innovera
USB 3.0 Flash Drive, 8 GB, PK3
Mfr # 82308
Zoro # G7513940
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 8 GB
- Capacity 8 GB
- Compatible With Mac®; Windows®
- Maximum Write Speed 20 MBps
- Maximum Read Speed 20 MBps
Product Information
- Brand Innovera
- MFR # 82308
- Zoro # G7513940
- UPC # 686024002437
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | USB Flash Drives |
Storage Capacity | 8 GB |
Capacity | 8 GB |
Compatible With | Mac®; Windows® |
Maximum Write Speed | 20 MBps |
Maximum Read Speed | 20 MBps |
Weight | 0.8 oz |
Connector Type | USB 3.0 |
Description
Innovera® USB 3.0 Flash Drive, 8 GB, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA2 1756-L6X (EBPLC-304)
- YALE Mortise Cylinder (2153)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Amigo EXCITE FIESTA IV Scooter Battery (ML35-12468)
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- INNOVERA USB 3.0 Flash Drive, 16 GB, PK3 (82316)
- INNOVERA USB 3.0 Flash Drive, 16 GB (82016)
- ALURATEK Usb 3.0 Multimedia Card Reader (AUCR300F)
- Innovera USB Flash Drives