Shop All USB Flash Drives
Innovera
USB 3.0 Flash Drive, 16 GB, PK3
Mfr # 82316
Zoro # G7514780
product price: $22.45
/pk 3, $7.48/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Capacity 16 GB
- Compatible With Mac®; Windows®
- Maximum Write Speed 20 MBps
- Maximum Read Speed 20 MBps
Product Information
- Brand Innovera
- MFR # 82316
- Zoro # G7514780
- UPC # 686024002444
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | USB Flash Drives |
Storage Capacity | 16 GB |
Capacity | 16 GB |
Compatible With | Mac®; Windows® |
Maximum Write Speed | 20 MBps |
Maximum Read Speed | 20 MBps |
Weight | 0.8 oz |
Connector Type | USB 3.0 |
Description
Innovera® USB 3.0 Flash Drive, 16 GB, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG UHD TV, 55", Commercial, LG (55UT343H)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Briggs Stratton 7000 Watt Generator (ML18-12XRP6)
- ILC Replacement for Simkar Bl93nc487 (BL93NC487 SIMKAR)
- INNOVERA USB 3.0 Flash Drive, 32 GB, PK3 (82332)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- INNOVERA USB 3.0 Flash Drive, 32 GB (82032)
- INNOVERA USB 3.0 Flash Drive, 16 GB (82016)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- SANDISK 128GB Ultra USB 3.0, SDCZ48128GA46 (SDCZ48-128G-A46)
- Innovera USB Flash Drives