Shop All Mouse Pads & Wrist Rests
Innovera
Rubber Mouse Pad, Black
Mfr # IVR52448
Zoro # G4700361
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pad Type Nonskid
- Design Solid Color
- Material Natural Rubber
- Height 0.12"
Product Information
- Brand Innovera
- MFR # IVR52448
- Zoro # G4700361
- UPC # 686024524489
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.12" |
Width | 9" |
Depth | 7.5" |
Overall Length | 9 in |
Overall Depth | 7 1/2 in |
Details
Item | Mouse Pad |
Color | Black |
Pad Type | Nonskid |
Design | Solid Color |
Material | Natural Rubber |
Features | Non-Skid |
Product Type | Mouse Pad |
Theme | Solid Color |
Wrist Filling Material | None |
Thickness | 0.12 in |
Description
Mouse Pad, Black, Solid Color Design, Rubber, Features Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- ILC Replacement for Scanreco Palfinger 592 (PALFINGER 592 SCANRECO)
- ATEC Battery Charger, 120VAC, 5-7/8 in. W (3055A)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- INNOVERA Latex-Free Keyboard Wrist Rest, Black (IVR52458)
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- INNOVERA Innovera 50457 Gel Nonskid Keyboard Wrist Rest; Blue (50457)
- INNOVERA Innovera 52458 Natural Rubber Keyboard Wrist Rest; Black (52458)
- INNOVERA Innovera 50459 Gel Nonskid Keyboard Wrist Rest; Gray (50459)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- FELLOWES Keyboard Wrist Rest, Graphite, 18-1/8x3" (FEL5252101)
- Innovera Mouse Pads & Wrist Rests