Shop All Ink and Toner Cartridges
Innovera
Reman Magenta Hi-Yield Ink, For Epson T220XL, 450 Page-Yield
Mfr # IVR220XL320
Zoro # G301848001
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. T220XL
- Max. Page Yield 450
- For Use With Epson WorkForce WF-2630, WF-2650, WF-2660; Expression XP-420
- Compatible OEM Model Number Epson
- Remanufactured Cartridge Number T220XL
Product Information
- Brand Innovera
- MFR # IVR220XL320
- Zoro # G301848001
- UPC # 686024003212
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | T220XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 450 |
Color | Magenta |
For Use With | Epson WorkForce WF-2630, WF-2650, WF-2660; Expression XP-420 |
Compatible OEM Model Number | Epson |
Remanufactured Cartridge Number | T220XL |
Weight | 0.2 lbs |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1175)
- FASSON 3/4" X 180' Strapping / Filament Tape 48/Cs Pk (58285 00240180)
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- INNOVERA Remanufactured 593-BBBJ 8PTH4 (D2375) Toner, 10000 Page-Yield, Black (IVRD2375)
- INNOVERA Remanufactured 106R02226 (6600) Hi-Yield Toner, 6000 Pg-Yield, Magenta (IVR6600M)
- INNOVERA Ink Cartridge, Red, NeoPost, Max. Page 2500 (IVR280)
- INNOVERA Remanufactured MLT-D116L Toner, 3000 Page-Yield, Black (IVRMLT116)
- INNOVERA Reman Yellow Toner Cart, Rep f/Dell E525 3581G/593-BBJW/MWR7R, 1400 PY (IVRD525Y)
- INNOVERA Compatible Cyan/Magenta/Yellow High-Yield Ink, Replacement for Brother LC1033PKS, 600 Page-Yield (IVRLC1033PKS)
- ILC Replacement for Ereplacements C9731a INK Cartridge (C9731A INK CARTRIDGE EREPLACEMENTS)
- Innovera Printers & Scanners