Shop All Monitor Privacy & Antiglare Filters
Innovera
Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors
Mfr # IVR46403
Zoro # G4586861
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Acrylic
- Material Plastic
- Color Black
- Includes Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVR46403
- Zoro # G4586861
- UPC # 87547464038
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Diagonal Monitor Size | 19" |
Details
Screen Material | Acrylic |
Material | Plastic |
Color | Black |
Includes | Microfiber Cleaning Cloth |
Maximum Antiglare Protection Percent | 0.95 |
Fits Device Type | Flat Panel Monitor |
Frame Type | Flat Frame |
Mounting | Nonskid Hanging Clips |
Item | Monitor Filters |
Filter Tint | Neutral |
Description
Innovera® Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX Dsl Phone Line Filter (TP7410R)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Opti-UPS DS10000B (ML9-12241226)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Red (MND50-R)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Power Sonic PS-670 (ML7-6123524)
- INNOVERA ® Blackout Privacy Filter for 24" Widescreen LCD Monitors (BLF24W9)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- INNOVERA Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio (IVRBLF22W)
- Innovera Monitor Privacy & Antiglare Filters