Shop All Monitor Privacy & Antiglare Filters
Innovera
Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors
Mfr # IVR46401
Zoro # G4580692
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Acrylic
- Material Plastic
- Color Black
- Includes Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVR46401
- Zoro # G4580692
- UPC # 87547464014
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Diagonal Monitor Size | 15" |
Details
Screen Material | Acrylic |
Material | Plastic |
Color | Black |
Includes | Microfiber Cleaning Cloth |
Filter Tint | Neutral |
Item | Monitor Filters |
Frame Type | Flat Frame |
Maximum Antiglare Protection Percent | 0.95 |
Mounting | Nonskid Hanging Clips |
Fits Device Type | Flat Panel Monitor |
Description
Innovera® Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- ILC Replacement for Panasonic Cr2354 (CR2354 PANASONIC)
- CLORE AUTOMOTIVE CHARGER W/ SMALL JACK F/ES5000ES6000 (TBESA-218)
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- INNOVERA Blackout Privacy Filter, 22" Widescreen LCD Monitor, 16:10 Asp Ratio (IVRBLF22W)
- INNOVERA ® IVR Protective Anti-Glare LCD Monitor Filter for 24" Widescreen Monitors (46406)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- 3M 24.0" Privacy Filter, PF240W9 (PF240W9B)
- Innovera Monitor Privacy & Antiglare Filters