Shop All Monitor Privacy & Antiglare Filters
Innovera
Protective Antiglare LCD Monitor Filter, 21.5"-22" WS LCD, 16:9/16:10
Mfr # IVR46405
Zoro # G4582759
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Acrylic
- Material Plastic
- Color Black
- Includes Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVR46405
- Zoro # G4582759
- UPC # 686024464051
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Diagonal Monitor Size | 21.5" to 22" |
Details
Screen Material | Acrylic |
Material | Plastic |
Color | Black |
Includes | Microfiber Cleaning Cloth |
Aspect Ratio | 16:9; 16:10 |
Maximum Antiglare Protection Percent | 0.95 |
Fits Device Type | Flat Panel Monitor |
Item | Monitor Filters |
Filter Tint | Neutral |
Mounting | Nonskid Hanging Clips |
Frame Type | Flat Frame |
Description
Innovera® Protective Antiglare LCD Monitor Filter, 21.5"-22" Widescreen LCD, 16:9/16:10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC30M-SFPP (CAB-DAC30M-SFPP)
- SHAKESPEARE Shakespeare 5410-XT 4 Cellular Antenna (5410-XT)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio (IVRBLF24W9)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- 3M Touch Compatible Blackout Privacy Filter for 15.6" Widescreen LCD, 16:9 Aspect Ratio (MMMPF156W9E)
- Innovera Monitor Privacy & Antiglare Filters