Shop All Monitor Privacy & Antiglare Filters
Innovera
Premium Antiglare Blur Privacy Monitor Filter fr 19"-20" WS LCD, 16:10
Mfr # IVR46414
Zoro # G4591280
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Acrylic
- Material Plastic
- Includes Microfiber Cleaning Cloth
- Product Type Privacy Screen Filter
Product Information
- Brand Innovera
- MFR # IVR46414
- Zoro # G4591280
- UPC # 686024464143
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Diagonal Monitor Size | 19" to 20" |
Details
Screen Material | Acrylic |
Material | Plastic |
Includes | Microfiber Cleaning Cloth |
Product Type | Privacy Screen Filter |
Features | Privacy |
Standards | TAA Compliant |
Fits Device Type | Flat Panel Monitor |
Aspect Ratio | 0.673611111111111 |
Maximum Antiglare Protection Percent | 0.95 |
Frame Type | Flat Frame |
Item | Monitor Filters |
Mounting | Nonskid Hanging Clips |
Filter Tint | Neutral |
Description
Innovera® Premium Antiglare Blur Privacy Monitor Filter for 19"-20" Widescreen LCD, 16:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Charger, F037-015-W (F037-015-W)
- BATTERY CLERK AJC® Sure-Lites 026117 6V 4.5Ah Emergency Light Battery (026117-Sure-Lites-6V-4.5Ah-ELB)
- MOTOROLA Portable Two Way Radios, General (T402)
- AIPHONE Master Station/Door Station Kit, 15VAC (DBS-1A)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- INNOVERA Blackout Privacy Filter for 19" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF190W)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio (IVRBLF24W9)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- INNOVERA Blackout Privacy Monitor Filter for 23.8 Widescreen LCD, 16:9 (IVRBLF238W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- 3M COMPLY Magnetic Attach Privacy Filter for 24 Widescreen iMac, 169 Aspect Ratio (7100261894)
- Innovera Monitor Privacy & Antiglare Filters