Shop All Monitor Privacy & Antiglare Filters
Innovera
Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10
Mfr # IVR46416
Zoro # G4583431
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Acrylic
- Material Plastic
- Color Black
- Includes Microfiber Cleaning Cloth
Product Information
- Brand Innovera
- MFR # IVR46416
- Zoro # G4583431
- UPC # 686024464167
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Diagonal Monitor Size | 24" |
Details
Screen Material | Acrylic |
Material | Plastic |
Color | Black |
Includes | Microfiber Cleaning Cloth |
Aspect Ratio | 16:9; 16:10 |
Maximum Antiglare Protection Percent | 0.95 |
Frame Type | Flat Frame |
Standards | TAA Compliant |
Filter Tint | Neutral |
Fits Device Type | Flat Panel Monitor |
Item | Monitor Filters |
Mounting | Nonskid Hanging Clips |
Description
Innovera® Premium Antiglare Blur Privacy Monitor Filter for 24" Widescreen LCD, 16:9/16:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- 3M PELTOR Headset Batt Charge, Cable Lite-Com, BRS (FR09)
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- PROCOMM Procomm HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black (HSS995-2B)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:9 Aspect Ratio (IVRBLF24W9)
- INNOVERA Blackout Privacy Filter for 24" Widescreen LCD, 16:10 Aspect Ratio (IVRBLF24W)
- INNOVERA Blackout Privacy Filter for 15" Notebook/LCD (IVRBLF150)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- Innovera Monitor Privacy & Antiglare Filters